Delta Faucet Classic Series Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
D516LFHDF

DESCRIPTION

  • WaterSense certification promotes water conservation
  • Includes finished grid strainer
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Standard spout
  • Assembled dimensions: 7-1/4 in. H x 6-7/8 in. D x 6-17/32 in. W

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial
Bathroom Faucet Type Centerset
CEC Compliant For Sale in CA
CSA Certified Yes
Center Size 4 in
Collection Classic Series
Deck Plate Included No
Depth 6-22/25 in
End Connection 2 Universal
End Connections Universal
Faucet Connection NPSM
Faucet Connection Size 1/2 in
Faucet Material Zinc
Faucet Mount Centerset
Flow Rate 1.2 gpm
Green WaterSense, Yes
Handle Material Zinc
Handle Type Metal Lever
Height 2 in
IAPMO Listed Yes
Lead Law Compliant Yes
Maximum Height 7-1/4 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 2 or 3 Hole
Side Spray No
Spout Reach 5 in
Spout Type Standard
Trim Only No
Type Faucet
WaterSense Labeled Yes
Weight 3.54
Width 6-1/2 in