Kohler Devonshire® No-Hole Undermount Lavatory in Dune
K2350-NY

DESCRIPTION

  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Devonshire® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
CSA Certified CSA B45.1
Collection Devonshire®
Depth 8-5/8 in
Drain Location Center
Drain Opening 1-3/4 in
GSA Approved No
Height 8-5/8 in
IAPMO Listed No
Number Of Bowls 1
Number of Holes No Hole
Shape Oval
Sink Bowl Size 16-7/8 in x 13-11/16 in x 4-3/16 in
Sink Installation Type Counter Mount, Wall Mount
Vessel Only - FEI Yes
Width 15-1/4 in