Pfister Pfirst Series™ Two Handle Roman Tub Faucet in Tuscan Bronze Trim Only
P1T6510Y

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Three-hole installation
  • High arc spout for added clearance and reach
  • Spout and handles included

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125
Center Size 8 in
Collection Pfirst Series™
Faucet Connection Threaded
Faucet Material Zinc
Faucet Mount Deck Mount
Faucet Type Roman Tub Faucet Only
Flow Rate 18 gpm
Handle Type Lever
IAPMO Listed Yes
NSF Certified No
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 5-13/16 in
Spout Type High Arc
Trim Only Yes
Tub Spout Reach 5-13/16 in
WaterSense Labeled No
Width 2-9/16 in