Asko 23-1/2 in. 2.12 cf Front Load Washer in Titanium
AW6424T

DESCRIPTION

Capacity:

2.12 cu ft
(Pricing is for 2.12 cu ft)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
CEC Compliant For Sale in CA
Capacity 2.12 cu ft
Color Finish Titanium
Depth 24-1/2 in
Energy Star Compliant No
Height 33-1/2 in
Interior Light No
UL Listed No
Volts 120V
Width 23-1/2 in