State Industries Select® 50 gal 50 MBH Residential Natural Gas Water Heater
SGS650YRVITKA90

DESCRIPTION

  • This ProLine XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
  • All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Design certified by CSA International
  • Certified at 150 psi working pressure
  • 6 year limited tank and parts warranty

Capacity:

50 gal
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI Z21.10.1
Application Residential
BTU 50000
CSA Certified CSA 4.1
Capacity 50 gal
Collection Select®
Diameter 22 in
Fuel Type Natural Gas
Height 68-1/8 in
MBH 50
Power Source Gas
Type SGS650YRVITKA90
Vent Type Power Vent
Water Heater Capacity Range 41 - 50 gal