Kohler Underscore® 66 x 32 in. Drop-In Bubble Massage Bath in White
K1822-G-0

DESCRIPTION

  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Lighted keypad
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)
  • Sloping backrest provides comfort
  • Slotted overflow allows for deep soaking
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet

Color/Finish

(Pricing is for White)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
Capacity 85.8 gal
Collection Underscore®
Color Finish White
Color Finish Category Whites
Drain Location Reversible
Height 22 in
Installation Type Drop-in
Length 66 in
Material Acrylic
Number Of Jets 122
Volts 240V
Width 32 in