Zurn AquaSpec® 2.2 gpm Laboratory Faucet with Double Wristblade Handle in Polished Chrome
ZZ826C4XL

DESCRIPTION

  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Chrome-plated cast brass body with integral shanks
  • Three year warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Cartridge Type Quarter Turn Ceramic Disc
Collection AquaSpec®
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 7 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Valve Type Quarter Turn Ceramic Disc
GSA Approved No
Handle Material Metal
Handle Type Wristblade
Height 7 in
IAPMO Listed No
Lead Law Compliant Yes
NSF Certified No
Number of Handles Two Handle
Number of Holes 1 Hole
Spout Reach 8 in
Spout Type Gooseneck, Swing
Trim Only No
WaterSense Labeled No
Width 14 in