Kohler PuristĀ® Two Handle Bridge Kitchen Faucet in Polished Chrome
K7548-4-CP

DESCRIPTION

  • Two lever handles offer separate control of hot and cold water
  • High-arch spout and 360° rotation offers superior clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Purist® collection
  • Flow rate: 1.5 gpm at 60 psi
  • Includes flexible supply lines

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1, CSA B651
Cartridge Type Ceramic Disc
Center Size 8 in
Collection Purist®
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 12-1/2 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Type Bridge
Faucet Valve Type Ceramic Disc
Flow Rate 1.5 gpm @ 60 psi
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 12-1/2 in
IAPMO Listed No
Kitchen Faucet Type Bridge, Two Handle
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Side Spray Yes
Spout Reach 8-3/8 in
Spout Swivel 360°
Spout Type High Arc
Trim Only No
Width 8 in