Moen 90 Degreeā„¢ 1.75 gpm Single Lever Handle Shower Trim Only in Brushed Nickel
MTS2712EPBN

DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Commercial, Residential
BAA Compliant Yes
Brand Model Compatibility 2510 Valve
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type 1222
Coating PVD
Collection 90 Degree™
Faucet Connection CC
Faucet Connection Size 1/2 in
Faucet Material Metal
Faucet Mount Wall Mount
Faucet Valve Type 1222™ Duralast™ Cartridge
Flow Rate 1.75 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
IAPMO Listed No
MA Approved Yes
Number of Handles Single Handle
Origin Domestic
Showerhead Flow Rate 1.75
Showerhead Function Single
Spout Reach 7-1/4 in
Spray Type Full
Trim Only Yes
Type Shower Only
UL Listed No
Valve Body Material Brass
WaterSense Labeled Yes
Weight 3.14