H.O. Trerice 700 Series 2-1/2 x 1/4 in. NPT 160 psi Stainless Steel Pressure Gauge
T700SS2502LA120

DESCRIPTION

  • Designed for the varying needs of the world's industrial applications
  • Stainless Steel Case
  • Field Liquid-Fillable
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A

High Pressure:

160
QUANTITY
1
SPECIFICATIONS
CE Approved No
Collection 700 Series
Diameter 2-1/2 in
End Connection 2 NPT
End Connections NPT
FM Approved No
Fitting Size 2 1/4 in
High Pressure 160
Maximum Temperature 250
NSF Certified No
Product Type Industrial Gauge
UL Listed No
Weight 0.4