Moen Home CareĀ® 16 in. Grab Bar in Stainless Steel
MR8916

DESCRIPTION

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Collection Home Care®
Diameter 1-1/2 in
Type MR8916
Weight Capacity 500