Thermador 30 in. Convection Warming Drawer in Stainless Steel
TWDC30JP

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
AMP 15
Capacity 2.5 cu ft
Color Finish Stainless Steel
Color Finish Category Stainless Steel
Power Source Electric
Volts 120V