Hydro Systems Isabella 59-3/4 x 35-3/4 in. Rectangle Whirlpool Bathtub with Left Hand Drain in Almond
HISA6036AWPALM

DESCRIPTION

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop-in with end-drain
  • Built-in armrests included
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 20
Bathtub Shape Rectangle
Capacity 60 gal
Collection Isabella
Drain Location End
Height 18 in
Horsepower 2-1/4 hp
IAPMO Listed Yes
Installation Type 2 Wall Alcove, 3 Wall Alcove, Drop-in
Number Of Jets 6
Pump Location Rear
Type HISA6036AWP
UL Listed Yes
Volts 120V
Width 35-3/4 in