Hansgrohe S/E Thermostatic Trim with Volume Control in Polished Chrome
H04352000

DESCRIPTION

  • Volume control for 1 outlet
  • Thermostatic cartridge
  • Ceramic cartridge
  • Anti-scald 100<DEG?> safety stop
  • Flow: 6 gpm

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Commercial, Residential
Collection S/E
Faucet Height 6-3/4 in
Flow Rate 6 gpm
Handle Type Lever
Height 6-3/4 in
Installation Type Wall Mount
Number of Handles Two Handle
Sink Installation Type Wall Mount
Sink Material Brass
Trim Only Yes
Valve Trim Type Thermostatic
WaterSense Labeled No
Width 6-3/4 in