Delta Faucet Commercial Galvanized Steel Recessed Tissue Vanity in Polished Chrome
D46090

DESCRIPTION

  • Galvanized steel recessed vanity tissue cabinet
  • For use when no tissue cover is required
  • Spring loaded for easy tissue box replacement
  • Overall size: 11-3/4" x 5-1/4" x 2-1/ 8"

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Commercial
Height 5-1/4 in
Side Spray No
Type Accessory
Weight 1.175