Bradford White 48 gal. 50,000 BTU Natural Gas Power Vent Water Heater
BUPDX50S50FR3N

DESCRIPTION

  • The 2" non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Three year limited tank warranty and 1 year limited warranty on component parts

Capacity:

48 gal
QUANTITY
1
SPECIFICATIONS
AFUE 79.00
AMP 3.1
ANSI Specifications ANSI Z21.10.1
CEC Compliant For Sale in CA
Capacity 48 gal
Diameter 22 in
Fuel Type Natural Gas
Height 68 in
Ignition System Electronic Ignition
Maximum Pressure 150 psi
Supply Pipe Connection 3/4 in
Vent Type Power Vent
Volts 110V
Water Heater Capacity Range 41 - 50 gal