Channellock Channellock® 10 x 2 in. Plier
C415

DESCRIPTION

  • Smooth jaw for use on plated fixtures and surfaces (chrome, nickel)
  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue & groove design won't slip
  • Patented reinforcing edge minimizes stress breakage
  • PermaLock® fastener eliminates nut and bolt failure
  • High carbon steel for superior performance on the job, and an ultimate rust preventative coating
  • CHANNELLOCK BLUE® grips for comfort

Length:

10 in
QUANTITY
1
SPECIFICATIONS
Collection Channellock®
Depth 3/4 in
Groove Positions 7
Handle Material Vinyl
Jaw Capacity in 2 in
Jaw Depth in 1.38 in
Number of Tools Included 1
Tool Type Plier
Type C415
Width 3-22/25 in