Apollo Conbraco 70LF-200 Series 3/4 in. Bronze Standard Port Solder x NPSH 600# Ball Valve
A70LF204HC

DESCRIPTION

  • Adjustable packing gland
  • Chromium plated ball
  • EZ Solder Bronze™
  • Hose thread with cap and chain
  • Made in the USA
  • Adjustable packing gland

Valve Size:

3/4 in
QUANTITY
1
SPECIFICATIONS
Collection 70LF-200 Series
End Connection 2 NPSH
End Connections Solder x NPSH
Lead Law Compliant Yes
MSS Specifications MSS SP-110
Maximum Pressure 600 psi
Maximum Temperature 450
NSF Certified Yes
NSF Specifications NSF 61
Type A70LF204HC
Valve Operator Lever Handle
Valve Port Opening Standard Port
Valve Seat Material RPTFE
Valve Stem Blowout-proof
Valve Type Ball Valve