Moen M-Dura™ 1.5 gpm Hand Shower with Slide Bar and Hose in Polished Chrome and Stainless
M52224GBM15

DESCRIPTION

  • Handheld shower includes integral double check valves for backflow protection
  • Single function with non-positive pause

Color/Finish

$208.75 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ASME Specifications ASME A112.18.1
ASSE Standards ASSE 1014
Application Commercial
BAA Compliant Yes
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Coating Electroplated, PVD
Collection M-Dura™
Color Finish Polished Chrome
Color Finish Category Chromes
Faucet Connection Size 1/2 in
Faucet Height 24 in
Faucet Material Metal
Faucet Mount Wall Mount
Flow Rate 1.5 gpm
GSA Approved No
Green WaterSense, Yes
Hand Shower Flow Rate 1.5
Height 4-1/2 in
Hose Included No
IAPMO Listed Yes
Length 24 in
MA Approved Yes
Material Metal
NSF Certified No
Origin Domestic
Pause Control No
Showerhead Function Single
Spray Type Full
Trim Only No
Type Handshower
UL Listed No
WaterSense Labeled Yes
Weight 4.72
Width 39-1/2 in