Moen Posi-TempĀ® 1/2 in. CPVC Pressure Balancing Valve
M8374HD

DESCRIPTION

  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 5 year limited warranty
  • Cartridge type
  • Connection size
  • Connection type
  • No of ports
  • Valve meets ASSE performance requirements

Valve Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
BAA Compliant Yes
CSA Certified CSA B125.1
Cartridge Type 1222
Collection Posi-Temp®
End Connection 2 CPVC
End Connection 3 CPVC
End Connection 4 CPVC
End Connections CPVC
Faucet Connection CPVC
Faucet Connection Size 1/2 in
GSA Approved No
IAPMO Listed No
MA Approved Yes
Origin Domestic
Product Type Valve
Type Valve
UL Listed No
Valve Body Material Brass
Valve Type Tub & Shower Pressure Balancing Valve
WaterSense Labeled No