Kohler MasterShower® 3/4 in. FNPT Diverter Valve
K737-K-NA

DESCRIPTION

  • Controls all functions from a single valve and one function on at one time
  • Flow rate: 18 gpm when using one outlet
  • MasterShower® diverter valve ships as a three-way diverter valve but can easily be configured for use as a two-way diverter valve
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
  • Requires transfer valve trim (sold separately)
  • Uses transfer valve trim in both two and three way applications

Valve Size:

3/4 in
$184.35 EACH
(Pricing is for 3/4 in)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Cartridge Type Ceramic Disc
Collection MasterShower®
End Connection 1 FNPT
End Connection 2 FNPT
End Connection 3 FNPT
End Connection 4 FNPT
End Connections FNPT
Faucet Connection FNPT
Flow Rate 18 gpm
Height 3-5/8 in
IAPMO Listed No
Length 3-15/16 in
Material Brass
Trim Only No
Valve Size 3/4 in
Valve Type Diverter Valve
Width 3-3/8 in