Delta Faucet Victorian® Shower Only Trim in Champagne Bronze (Less Handle) (Trim Only)
DT14255CZLHP

DESCRIPTION

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Spray settings: full Body, massaging, soft drench
  • Assembled dimensions: 10" H x 10-5/16" D x 7" W

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
ASSE Standards ASSE 1016
Application Commercial
CEC Compliant For Sale in CA
CSA Certified Yes
Collection Victorian®
Depth 10-31/100 in
Faucet Connection IPS
Faucet Material Plastic
Faucet Type Tub & Shower Faucet
Handle Material Plastic
Handle Type Handles Sold Separately
Height 10 in
IAPMO Listed Yes
Maximum Height 10 in
Maximum Pressure 80 psi
NSF Certified No
Number of Handles Single Handle
Overall Width 7 in
Showerhead Flow Rate 2.5
Side Spray No
Spray Type Full, Massage
Trim Only Yes
Type Faucet
WaterSense Labeled No
Width 7 in