Delta Faucet Lahara® Monitor 17 Series Shower Only Trim in Champagne Bronze (Trim Only)
DT17238CZ

DESCRIPTION

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single lever handle for ease of control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASSE Standards ASSE 1016
Application Commercial, Residential
CEC Compliant For Sale in CA
CSA Certified Yes
Collection Lahara®
Depth 8-59/100 in
Faucet Connection IPS
Faucet Material Plastic
Faucet Type Tub & Shower Faucet
Flow Rate 1.75 gpm
Green WaterSense, Yes
Handle Material Plastic
Handle Type Lever
Height 10-9/100 in
Maximum Height 10-9/100 in
Maximum Pressure 80 psi
NSF Certified No
Number of Handles Single Handle
Overall Width 7-1/2 in
Showerhead Flow Rate 1.75
Showerhead Function Multi
Side Spray No
Spray Type Fast Massage, Full, Full w/ Massage, Pause, Soft Drench
Trim Only Yes
Type Faucet
WaterSense Labeled Yes
Weight 2.74
Width 7-1/2 in