2-1/2 in. Threaded 150# Street 316 Stainless Steel 90 Degree Elbow
IS6CTS9L

DESCRIPTION

SIZESKU
1/8 in IS6CTS9A
1/4 in IS6CTS9B
3/8 in IS6CTS9C
1/2 in IS6CTS9D
3/4 in IS6CTS9F
1 in IS6CTS9G
1-1/4 in IS6CTS9H
1-1/2 in IS6CTS9J
2 in IS6CTS9K
2-1/2 in IS6CTS9L Call for Pricing
SPECIFICATIONS
Clean Bagged No
End Connection 2 Threaded
End Connections Threaded
FM Approved No
Fitting Size 2 2-1/2 in
Fitting Type Straight, Street
IAPMO Listed No
NSF Certified No
UL Listed No