Cooper B-Line 1/4 x 1-1/4 in. Steel Drive Nail Anchor
BADN25125

DESCRIPTION

Fits Pipe Size:

1-1/4 in
QUANTITY
1
SPECIFICATIONS
Coating Zinc
Diameter 1/4 in
Fits Pipe Size 1-1/4 in
Height 25/100 in
Type BADN25125
Weight 3/125
Width 1/4 in