8 in. Schedule 10 Long Radius 316L Stainless Steel 45 Degree Elbow
IS16LW4XE

DESCRIPTION

SIZESKU
1-1/2 in IS16LW4JE Call for Pricing
2 in IS16LW4KE Call for Pricing
3 in IS16LW4ME Call for Pricing
4 in IS16LW4PE Call for Pricing
6 in IS16LW4UE Call for Pricing
8 in IS16LW4XE Call for Pricing
SPECIFICATIONS
ASTM Specifications ASTM A-403 Grade WPW
Clean Bagged No
FM Approved No
Fitting Size 2 8 in
Fitting Type Long Radius, Straight
IAPMO Listed No
NSF Certified No
UL Listed No