Apollo America MSR-50R Series 0.14 Amp 24V Detector Controls 5 in.
AMSR50RKAVWC

DESCRIPTION

Width:

5 in
QUANTITY
1
SPECIFICATIONS
AMP 0.14
Brand Model Compatibility Air Products SL-2000 Smoke Detector
Collection MSR-50R Series
Control Board Type Detector
Height 2 in
UL Listed Yes
Volts 24V
Width 5 in