Brizo Tresa® 5-15/16 in. 13 oz Kitchen Soap Dispenser in Brilliance Polished Nickel
DRP61024PN

DESCRIPTION

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 5 1/2" overall height
  • 13-ounce bottle
  • Refillable from above the deck

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Capacity 13 oz
Collection Tresa®
Depth 5-3/50 in
Handle Material Brass
Height 2 in
IAPMO Listed No
Installation Type Deck Mount
Maximum Height 3-1/2 in
Side Spray No
Spout Reach 3-29/32 in
Type Accessory
Weight 2.4