Niagara Conservation Multi Function Classic/Massage Showerhead in Polished Chrome
NN2912CH

DESCRIPTION

  • Three spray settings: 9 jet spray, shower and combo
  • Non-removable flow compensator
  • Non-aerated spray means less temperature loss with maximum savings
  • Even, vacillating motion with large spray diameter
  • Steady stream with large spray diameter
  • Patented Equiforce pressure compensating technology provides consistent output regardless of water pressure

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI 61
Adjustable Yes
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Diameter 2-7/10 in
End Connections NPS
Faucet Material Plastic
Faucet Mount Wall Mount
Flow Rate 1.25 gpm
GSA Approved No
Green WaterSense, Yes
IAPMO Listed No
Number Of Jets 9
Shape Round
Showerhead Flow Rate 1.25
Showerhead Function Multi
Spray Type Classic/Massage
WaterSense Labeled Yes