Toto USA Freestanding Tub Filler Trim with Single Lever Handle in Polished Chrome
TTB100SFCP

DESCRIPTION

  • Modern floor-mounted tub filler with beautiful high arch and sleek design
  • High efficiency handshower with 2.5 GPM aerated flows helps conserve water without compromising performance
  • Single lever handle creates easier control over temperature and volume
  • Strong brass construction with durable finish
  • Ceramic disk valve cartridge
  • 60 inch flexible metal handshower hose allows for extra comfort and ease
  • WaterSense compliant
  • Included parts: Spout, handles, hand shower and hose, and hot and cold water valves.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Faucet Connection NPT
Faucet Connection Size 1/2 in
Faucet Height 26-13/16 in
Faucet Material Brass
Faucet Valve Type Ceramic Disc
Flow Rate 2.5 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 29-3/16 in
IAPMO Listed Yes
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Product Type Tub Filler
Showerhead Flow Rate 2.5
Showerhead Function Single
Spout Reach 9-31/125 in
Spout Type Swivel
Spray Type Single Function
Toilet Bowl Length 10-569/1000 in
Trim Only No
Tub Spout Reach 9-31/125 in
WaterSense Labeled No
Weight 24.7
Width 4-3/4 in