NIBCO PC-585-70 2 in. DZR Bronze Full Port Press 250# Ball Valve
NPC58570K

DESCRIPTION

  • Blowout-proof stem
  • Bronze trim
  • Dezincification resistant
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Multiple handle options, including NIB-Seal
  • Full port
  • Reinforced PTFE seat rings
  • Press x press female end connections
  • Press leak-detection feature

Valve Size:

2 in
QUANTITY
1
SPECIFICATIONS
Collection PC-585-70
End Connection 2 Press
End Connections Press
Lead Law Compliance Level Not Approved for Potable Water Applications
MSS Specifications MSS SP-110
Maximum Pressure 250 psi
Maximum Temperature 250
Type NPC58570K
Valve Operator Lever Handle
Valve Port Opening Full Port
Valve Seat Material Reinforced PTFE
Valve Stem Blowout-proof
Valve Type Ball Valve