American Standard Portsmouth® Two Handle Roman Tub Faucet in Oil Rubbed Bronze
A7420900224

DESCRIPTION

  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
  • Handle-alignment system for fine tuning the handle position
  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
CSA Certified CSA B125
Cartridge Type Ceramic Disc
Center Size 10 in
Collection Portsmouth®
Faucet Connection MNPT
Faucet Connection Size 3/4 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Roman Tub Faucet Only
Faucet Valve Type Ceramic Disc
Flow Rate 1.5 gpm
Handle Material Brass
Handle Type Lever
IAPMO Listed No
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 4-7/8 in
Spout Type Tub
Trim Only No
Tub Spout Reach 4-7/8 in
WaterSense Labeled No