American Standard Portsmouth® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
A7420801002

DESCRIPTION

  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • Flexible hose connections for 6" to 12" installations
  • Fewer parts and installs in less time
  • No adjustments required - seals the first time, every time

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
Bathroom Faucet Type Widespread
CEC Compliant For Sale in CA
CSA Certified CSA B125
Center Size 12 in
Collection Portsmouth®
Deck Plate Included No
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Widespread
Green WaterSense, Yes
Handle Type Lever
IAPMO Listed No
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 5 in
Spout Type High Arc
Trim Only No
Type A7420801002
WaterSense Labeled Yes