American Standard Portsmouth® Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
A7415801224

DESCRIPTION

  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Flexible hose connections for 6" to 12" installations
  • Speed Connect® drain has less parts for a quick installation
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Cast brass valve bodies with flexible hose connections for 6" to 12" installations
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handles

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
Bathroom Faucet Type Widespread
CEC Compliant For Sale in CA
CSA Certified CSA B125
Center Size 10 in
Collection Portsmouth®
Deck Plate Included No
Faucet Connection Size 1-1/4 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Widespread
Flow Rate 1.2 gpm
Green WaterSense, Yes
Handle Type Lever
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 5-1/4 in
Trim Only No
WaterSense Labeled Yes