Nuvo Lighting Harlow 60W 3-Light Pendant Hanging Light Fixture in Polished Nickel
N604620

DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
Collection Harlow
Diameter 17-3/4 in
ETL Listed No
Height 20-3/8 in
Installation Type Ceiling Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Number Of Lights 3
UL Listed No
Volts 120V
Watts 60