Decker SUBR 1 100 Watts Medium Incandescent Bath Light
N604541

DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Type:

N604541
(Pricing is for N604541)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
Collection Decker
ETL Listed No
Height 10-1/4 in
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Number Of Lights 1
Type N604541
UL Listed No
Volts 120V
Watts 100