PowerPak Series II Power Pack Steam Generator 240 VAC 3PH 1000
TPP1000240

DESCRIPTION

  • Power Pak
  • 16 1/4" L x 18 1/4" W x 32" H
  • All system components come packaged together
  • Fully programmable digital control system
  • 7 day programmability: specific to both time and temperature and optimized for day-to-day individual settings
  • Stainless steel split-tank design separates the heating and water feed function
  • Constant steam at a constant rate

Type:

TPP1000240
(Pricing is for TPP1000240)
QUANTITY
1
SPECIFICATIONS
Collection PowerPak Series II
Height 32 in
Maximum Cubic Foot Range 1000
Type TPP1000240
Volts 208/240V
Watts 30
Width 18-1/4 in