ROHL® Luxury┬« 14-1/2 x 19-1/2 in. Undermount Stainless Steel Bar Sink in Brushed Stainless Steel
RRSS1318SB

DESCRIPTION

  • Standard 3-1/2" drain opening
  • Includes mounting clips
  • Fully insulated using “quiet coat” sound deadening technology
  • Includes brackets
  • External dimensions: 14-1/2" L x 19-1/2" W x 10" D
  • Minimum cabinet size: 18"
  • Brackets included
  • Stainless Copper features the look of Copper with the durability of Stainless
  • 14 1/2" x 19 1/2" x 10" deep (external dimensions)
  • 18" minimum cabinet size

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Luxury®
Depth 9-27/32 in
Drain Location Center, Rear
Drain Opening 3-1/2 in
GSA Approved No
Gauge 16
IAPMO Listed No
Number Of Bowls 1
Number of Holes No Hole
Shape Square
Sink Bowl Size 13 in x 18 in x 9-27/32 in
Sink Depth 9-27/32 in
Sink Installation Type Undermount
Sink Material Stainless Steel
Sink Size Range Less than 20 in