Pfister Alina Side Spray with Stop in Tuscan Bronze for F-029-4HYY Kitchen Faucet
P951146Y

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility F-029-4HYY Kitchen Faucet
Collection Alina
Faucet Part Type Side Spray
GSA Approved No
IAPMO Listed No
NSF Certified No
Type P951146Y