Victaulic FireLockā„¢ Style 650 8 x 6 in. Grooved Copper Reducer
VFF47650C0C

DESCRIPTION

  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
SIZESKU
8 in x 6 in VFF47650C0C
SPECIFICATIONS
ASTM Specifications ASTM B-75
Collection FireLock™ Style 650
End Connection 2 Grooved
End Connections Grooved
Fitting Size 2 6 in
Maximum Pressure 300 psi
Maximum Temperature 250