American Standard Portsmouth® 2 gpm Pressure Balancing Valve Trim with Single Lever Handle in Oil Rubbed Bronze
AT420500224

DESCRIPTION

  • Trim only
  • Includes metal wall escutcheon
  • Single lever handle

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ASSE Standards ASSE 1016
Application Residential
CSA Certified CSA B125.1
Collection Portsmouth®
Faucet Height 7-5/8 in
Flow Rate 2 gpm
Green WaterSense, Yes
Handle Type Lever
Height 7-5/8 in
IAPMO Listed Yes
NSF Certified No
Number of Handles Single Handle
Sink Material Brass
Trim Only Yes
Valve Trim Type Pressure Balancing
WaterSense Labeled Yes
Width 7-5/8 in