American Standard Portsmouth® Monoblock Escutcheon in Polished Chrome
A7420101P002

DESCRIPTION

  • Used to adapt single hole faucet to 3 hole centerset mounting
  • Escutcheon only
  • Metal lever handles
  • Braided flexible hoses with 3/8" compression connectors
  • Metal Speed Connect Pop-Up Drain
  • Brass Construction: Durable. Easy to clean. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation and drip-free performance.
  • Lead Free: Faucet contains 0.25% total lead content by weighted average.
  • Exclusive Speed Connect Metal Drain:

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility American Standard 7415.101,7420.101P
CSA Certified CSA B125.1
Collection Portsmouth®
Faucet Part Type Deck Plate
Height 1/2 in
IAPMO Listed No
NSF Certified Yes
NSF Specifications NSF 61-9-Annex G
WaterSense Labeled No
Width 2-1/2 in