Diversitech SpeediChannel® 6-1/2 x 4 in. Line Set Cover System Stainless Steel in Natural
DIV230SF4

DESCRIPTION

  • Easily snaps onto SpeediChannel™ for a clean installation
  • Ideal for outdoor applications where the SpeediChannel™ runs up an exterior wall and enters the house vertically through the soffit
  • Large flat surface area covers rough soffit opening

Length:

6-1/2 in
$33.65 EACH
(Pricing is for 6-1/2 in)
QUANTITY
1
SPECIFICATIONS
Collection SpeediChannel®
Color Finish Natural
Color Finish Category Neutrals
Fitting Size 1 4 in
Fitting Size 2 4 in
Fitting Sizes 4 in
Height 3-1/2 in
Length 6-1/2 in
Material Stainless Steel
Origin Global
Width 4 in