Capital Lighting Fixture 37 x 49 in. Rectangular Framed Mirror in Sliver with Gold
CM352471
DESCRIPTION
- Decorative mirror in Silver and Gold undertones
- Dimensions: 37" W x 49" H X 1-1/4" Ext
- Requires four 60W E26 medium bulbs
- UL listed and rated for dry locations
Width:
37 in
(Pricing is for 37 in)
QUANTITY
1
SPECIFICATIONS | |
Depth | 1-1/5 in |
Glass Type | Beveled |
Height | 49 in |
Installation Type | Wall Mount |
Product Type | Framed Mirror |
Shape | Rectangular |
UL Listed | No |
Width | 37 in |