Kohler Slide Bar Hand Shower in Oil Rubbed Bronze (Less Overflow)
K8524-2BZ

DESCRIPTION

  • Material: Metal
  • Kohler® finishes resist corrosion and tarnish

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125.1, CSA B651
Depth 5-3/16 in
Faucet Height 30 in
Faucet Material Metal
Faucet Mount Wall Mount
Height 30 in
Hose Included No
IAPMO Listed No
NSF Certified No
Pause Control No
Trim Only No
WaterSense Labeled No
Width 7/8 in