Pfister Ashfield™ Valve Trim Only with Single Metal Lever Handle in Tuscan Bronze
PR891YPY

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
CSA Certified CSA B125
Collection Ashfield™
Faucet Connection NPT
Faucet Connection Size 1/2 in
Faucet Height 6-7/8 in
Flow Rate 2.5 gpm
Height 6-7/8 in
IAPMO Listed Yes
NSF Certified No
Number of Handles Single Handle
Sink Material Metal
WaterSense Labeled No
Width 6-7/8 in