Viking Range 30 in. 1.6 cf Electric Outdoor Built-In Warmer Drawer in Stainless Steel
VVEWDO530SS

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
AMP 15
Capacity 1.6 cu ft
Power Source Electric
Volts 120V
Width 30 in