Milwaukee M12™ 11 in. Band Saw
M242920

DESCRIPTION

  • One-handed cuts: most compact size and lightest weight of any cordless band saw
  • Powerful motor: cuts 3/4 in. EMT in 3 seconds, up to 150 cuts per charge with the XC battery
  • 1-5/8 in. cut capacity: for a wide range of applications
  • Meets OSHA guarding requirements: Suitable for one-handed use
  • LED light: highlights the cut line
  • Blade tension adjustment: adjustable blade tracking

Length:

7-9/10 in
QUANTITY
1
SPECIFICATIONS
Bare Tool or Kit Bare Tool
Battery Type Lithium
Collection M12™
Corded Cordless Cordless
Depth 7-9/10 in
Height 8-1/10 in
Power Source Battery
Saw Type Band Saw
Type M242920
Volts 12V
Weight 6.6
Width 12 in