Romac Industries 12 in. 145 psi 304 Stainless Steel Coupling
RALOCK127508140111

DESCRIPTION

SIZESKU
12 in RALOCK127508140111
SPECIFICATIONS
Clean Bagged No
Fitting Size 2 12 in
Fitting Type Straight
Maximum Pressure 145 psi