Moen Voss™ Single Handle Shower Faucet in Brushed Nickel
MT2692NHBN

DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Commercial, Residential
Brand Model Compatibility 2510 Valve
CSA Certified CSA B125.1
Cartridge Type 1222
Coating PVD
Collection Voss™
Depth 8 in
Faucet Material Metal
Faucet Mount Wall Mount
Faucet Valve Type 1222™ Duralast™ Cartridge
Flow Rate 2.5 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 7-1/4 in
MA Approved Yes
Number of Handles Single Handle
Origin Global
Overall Width 7-1/4 in
Spout Reach 7-15/16 in
Trim Only Yes
Type Shower Only
UL Listed No
Valve Body Material Brass
WaterSense Labeled No
Weight 1.97
Width 7-1/4 in